GPC SR1250 SAFETY RAIL BLUE 1250L


Secondary Containment/Retention GPC Industries

References
gpc industries:SR1250
rubix:206A8947
manufacturer :SR1250
brand logo
brand logo

Product details : GPC SR1250 SAFETY RAIL BLUE 1250L


Some assembly required
Reversible shelves enable use as either a smooth shelf or as a tray with surrounding lip
Load Capacity: 150kg
Supplied Knock Down
The height of the centre shelf on the 3 shelf model is adjustable
Mobile on 2 fixed, 2 swivel 100mm red polyurethane castors

Strengths

Versatile

Applications

For oil spillages

Technical specifications


Attributes
Length1250 mm
Width40 mm
Height1000 mm
MaterialSteel
Show UNSPSC/ECL@SS
£ 269.58 excl. VAT
/ Each
£ 323.50 incl. VAT
  • Usually arrives within 14 working days