Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Retention storage
Secondary Containment/Retention
SPARTEX P3271208 2 DRUM HORIZONTALSTACKING UNIT 1240X795X370MM YEL
SPARTEX P3271208 2 DRUM HORIZONTALSTACKING UNIT 1240X795X370MM YEL
Secondary Containment/Retention Spartex
References
spartex:
UK-P3271208
rubix:
225A8085
Product details
Technical specifications
Product details : SPARTEX P3271208 2 DRUM HORIZONTALSTACKING UNIT 1240X795X370MM YEL
Stacking unit to suit base unit.
Allows 4 205L drums to be stacked together in a horizontal position.
Technical specifications
Attributes
Length
1240
mm
Width
795
mm
Height
375
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
198.83
excl. VAT
/
Each
£
238.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GPC SR1000 SAFETY RAIL - 1000L 1000 X 40
SPARTEX P3245340 16L DRIP TRAY 530MM X 400MM X 100MM BLACK
SPARTEX P3202613 DBLE IBCSPILLPALLET C/W GRID 2560X1350X510MM YEL/BLK
GPC DH916Z DRUM STORAGE UNIT - 16 DRUMS 1275 X 3000 3070
SPARTEX P3230504 POLYSTORAGE CABINET 30L 534MM X 420MM X 990MM YEL
HARTLE PDT04131 IGE HANDY TRAY 41*31*4.5
SPARTEX P3201910 RAMP FOR HARD TOPSPILL PALLET 1740X1000X370MM BLK
GPC DH920Z DRUM STORAGE UNIT - 20 DRUMS 1275 X 3715 3070
GPC DRUM STORAGE-1DRUM DH941Z
SPARTEX P3201510 2 DRUM HARD TOPSPILL PALLET 1490X990X1690MM YEL/BLK
HARTLE BDTG GALVANISED DRIP TRAY 540 X 345 X 55MM
HARTLE BDTGM GALVANISED DRIP TRAY 540 X 345 X 55MM +MESH COVER
SPARTEX R3340900 230L DRIP TRAY 1290MM X 730MM X 295MM YELLOW
GPC SR1250 SAFETY RAIL BLUE 1250L
SPARTEX P3270807SNGL STACKER FOR 25, 50, 100 & 205L DRUM 875X765X730