Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Retention storage
Secondary Containment/Retention
GPC GDSP02 GALVANISED SUMP PALLET - 2 DRUM 1220 X 815 393
GPC GDSP02 GALVANISED SUMP PALLET - 2 DRUM 1220 X 815 393
Secondary Containment/Retention GPC Industries
References
gpc industries:
GDSP02
rubix:
386A6570
manufacturer :
GDSP02
Product details
Technical specifications
Product details : GPC GDSP02 GALVANISED SUMP PALLET - 2 DRUM 1220 X 815 393
Sump Capacity: 225.5L Weight kg: 51
Strengths
Galvanised steel construction
Applications
Protects oil spillages
Technical specifications
Attributes
Length
1220
mm
Width
815
mm
Height
393
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
694.52
excl. VAT
/
Each
£
833.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GPC DSP06Z DRUM STORAGE PALLET - 2 WITH GRID PAINTED 1400 X 625 445
SPARTEX R3340900 230L DRIP TRAY 1290MM X 730MM X 295MM YELLOW
GPC DSP04Z FLOOR SUMP PALLET - 4 DRUM PAINTED 1400 X 1250 175
SPARTEX P3201312 4 DRUMSPILL PALLET 1280MM X 275MM YEL/BLK
GPC SRL25B BLACK ROPE 1500
SPARTEX P3271208 2 DRUM HORIZONTALSTACKING UNIT 1240X795X370MM YEL
GPC DH916Z DRUM STORAGE UNIT - 16 DRUMS 1275 X 3000 3070
SPARTEX P3046549 28L DRIP TRAY640MM X 490MM X 120MM BLACK
SPARTEX P3230504 POLYSTORAGE CABINET 30L 534MM X 420MM X 990MM YEL
SPARTEX P3201413 4 DRUMSOFT TOPSPILL PALLET 1415X1310X1870MM YEL/BLK
GPC DSP02G FLOOR SUMP PALLET 2 DRUM WITH GRID PAINTED 625WX 1400MM
GPC DH910Z DRUM STORAGE UNIT - 10 DRUMS 1275 X 3715 1535
GPC DSP04G FLOOR SUMP PALLET - 4 DRUM WITH GRID PAINTED 1400 X 1250 17
SPARTEX P3231007 POLYSTORAGE CABINET 250L 920MM X 720MM X 1835MM YEL
SPARTEX P3241055 65L DRIP TRAY1000MM X 550MM X 150MM BLACK