Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Retention storage
Secondary Containment/Retention
GPC GDSP08 GALVANISED SUMP PALLET - 8 DRUM 2450 X 1220 550
GPC GDSP08 GALVANISED SUMP PALLET - 8 DRUM 2450 X 1220 550
Secondary Containment/Retention GPC Industries
References
gpc industries:
GDSP08
rubix:
386A6572
manufacturer :
GDSP08
Product details
Technical specifications
Product details : GPC GDSP08 GALVANISED SUMP PALLET - 8 DRUM 2450 X 1220 550
Sump Capacity: 1100L Weight kg: 164
Strengths
Galvanised steel construction
Applications
Oil storage with leakage safety
Technical specifications
Attributes
Length
2450
mm
Width
1220
mm
Height
550
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,715.05
excl. VAT
/
Each
£
2,058.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GPC SR1051 OPTIONAL RAMP 1000 X 500 160
SPARTEX P3280680 WORKFLOOR RAMP 650MM X 800MM X 160MM BLACK
SPARTEX P3282609 4 DRUM IN LINE WORKFLOOR 2610 X 895 X 150MM YEL/BLK
SPARTEX P3271413 2 DRUM HORIZONTAL STACK BASE UNIT 1390X1250X490MM YEL
SPARTEX P3271208 2 DRUM HORIZONTALSTACKING UNIT 1240X795X370MM YEL
SPARTEX P3240802 (205L) CIRCULAR DRUM870MM X 190MM YELLOW
SPARTEX P3202613 DBLE IBCSPILLPALLET C/W GRID 2560X1350X510MM YEL/BLK
SPARTEX P3201312 4 DRUMSPILL PALLET 1280MM X 275MM YEL/BLK
HARTLE BDTGLM GALVANISED DRIP TRAY 460 X 620 X 40MM + MESH COVER
SPARTEX P3201812SINGLE IBCSPILLPALLET WITH NO GRID 1735X1455X715MM YEL
GPC SR1000 SAFETY RAIL - 1000L 1000 X 40
GPC DSP02G FLOOR SUMP PALLET 2 DRUM WITH GRID PAINTED 625WX 1400MM
SPARTEX P3230504 POLYSTORAGE CABINET 30L 534MM X 420MM X 990MM YEL
HARTLE PDT04131 IGE HANDY TRAY 41*31*4.5
GPC GDSP10 GALVANISED SUMP PALLET-1X IBC UNIT