Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Waste containers
Bin
GPC CPB30Z GREY PEDAL BIN WITH COLOURED LID - 30 LITRE 380 X 370 455
GPC CPB30Z GREY PEDAL BIN WITH COLOURED LID - 30 LITRE 380 X 370 455
Bin GPC Industries
References
gpc industries:
CPB30Z
rubix:
386A6823
manufacturer :
CPB30Z
Technical specifications
Capacity
30
l
See all Specifications
Product details
Technical specifications
Product details : GPC CPB30Z GREY PEDAL BIN WITH COLOURED LID - 30 LITRE 380 X 370 455
30L Capacity Weight kg: 2
Strengths
Yellow, Red, Green, Blue
Applications
Discarding waste
Technical specifications
Attributes
Capacity
30
l
Height
455
mm
Width
370
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.42
excl. VAT
/
Each
£
46.10
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX BIN.1100/Y 1100LTR FLAT LID WHEELIE BIN YELLOW
TORK 460011 50L WASTE BIN STAINLESS STEEL B1
ROEBUCK 900.210.100 24 X 18 STACKA METAL INCINERATOR
GPC GBI45Z/GREY PEDAL BIN GREY 45LTR
GPC LPB240Z GREY PEDAL WHEELED BIN - 240 LITRE (WITH COLOURED LID) 590
TORK 205630 WHITE 50L WASTE BIN LID B1
GPC GC9434 BLUE BOTTLE SKIP 820X455X620MM
GPC RCY365Z RECYCLING BINS - SET OF 3 X 65 LITRE 510 273 628
GPC WHEELBINRECYCLINGF+D LW1120Y-GREY
SPARTEX 852023 WASTE-BIN SWINGING COVER CAPACITY L 50
GPC GB145Z/YELLOW PEDAL BIN YELLOW 45L
GPC CLB085ZBLK 85LTRCLIPBIN
SPARTEX BIN.360/BL 360LTR WHEELIE BIN BLUE
SPARTEX BIN.360/G 360LTR WHEELIE BIN GREEN
GPC LPB30Z_GREY PEDAL BIN 30LTR GREY