MITSUBCARB MS0460-SSA SOLID CARBIDE DRILLS MS LINE 90012388
Twist drill Mitsubishi Materials
See technical informationReferences
Mitsubishi Materials:MS0460-SSA
Rubix:276A6660




Technical specifications
| Drilling diameter | 4.6 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 13.8 mm |
Product details : MITSUBCARB MS0460-SSA SOLID CARBIDE DRILLS MS LINE 90012388
Technical specifications
Attributes
| Drilling diameter | 4.6 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 13.8 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 59.85 excl. VAT
/ Each
£ 71.82 incl. VAT
- Usually arrives within 14 working days