MITSUBCARB MS0700-SSA SOLID CARBIDE DRILLS MS LINE 90012452
Twist drill Mitsubishi Materials
See technical informationReferences
Mitsubishi Materials:MS0700-SSA
Rubix:261A6375




Technical specifications
| Drilling diameter | 7 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 21 mm |
Product details : MITSUBCARB MS0700-SSA SOLID CARBIDE DRILLS MS LINE 90012452
Technical specifications
Attributes
| Drilling diameter | 7 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 21 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 75.45 excl. VAT
/ Each
£ 90.54 incl. VAT
- Usually arrives within 14 working days