Jobber Drill
Drilling diameter | 8 mm |
---|---|
Total length | 117 mm |
Length of cut | 75 mm |
Drilling diameter | 8 mm |
---|---|
Total length | 117 mm |
Length of cut | 75 mm |
Din standard | DIN 338 |
Coating | Bright |
Direction of cutting | Right |
Ratio of diameter to length of drill hole | 6XD |
Machining material | Stainless steels, heat-resistant materials, titanium, hard bronze and special alloys |
Body material | HSS-E |
Tip angle | 130 ° |
In stock: Next day delivery