MITSUBCARB MS0430-SLA SOLID CARBIDE DRILLS MS LINE 90012378
Twist drill Mitsubishi Materials
See technical informationReferences
Mitsubishi Materials:MS0430-SLA
Rubix:276A6656




Technical specifications
| Drilling diameter | 4.3 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 21.5 mm |
Product details : MITSUBCARB MS0430-SLA SOLID CARBIDE DRILLS MS LINE 90012378
Technical specifications
Attributes
| Drilling diameter | 4.3 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 21.5 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 75.56 excl. VAT
/ Each
£ 90.67 incl. VAT
- Usually arrives within 14 working days