GUHRING 00209 003.000 HSS/HSCO COATED DRILLS 9002090030000
Twist drill Gühring
See technical informationReferences
Gühring:209 3.000
Rubix:343A0662
Manufacturer :9002090030000
EAN:4031093033688


Technical specifications
| Drilling diameter | 3 mm |
|---|---|
| Length of cut | 33 mm |
| Shank type | cylindrical |
Product details : GUHRING 00209 003.000 HSS/HSCO COATED DRILLS 9002090030000
Technical specifications
Attributes
| Drilling diameter | 3 mm |
|---|---|
| Length of cut | 33 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 3 mm |
Show UNSPSC/ECL@SS
£ 7.60 excl. VAT
/ Each
£ 9.12 incl. VAT
- Usually arrives within 14 working days