References
Sandvik Coromant:860.1-1111-035A1-SD S2BM
Rubix:319A3764
Manufacturer :8420934
EAN:7323227463124


Technical specifications
| Drilling diameter | 11.11 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 55 mm |
Product details : SANDVIK 860.1-1111-035A1-SDS2BM SC DRILLS CORODRILL 8420934
Solid carbide drill CoroDrill® 860-SD
Technical specifications
Attributes
| Drilling diameter | 11.11 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 55 mm |
| Shank type | cylindrical |
| Coating | tialsin (pvd, zertivo® 2.0 technology) |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 3 |
| Angle of helix | 27.5 ° |
| Sharpening | split point (split point) |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | high-temperature resistant nickel-based alloys |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 260.00 excl. VAT
/ Each
£ 312.00 incl. VAT
- Usually arrives within 14 working days