GUHRING 02047 006.800 GT80/P2000 HSCO DRILLS 9020470068000
Twist drill Gühring
See technical informationReferences
Gühring:2047 6.800
Rubix:339A0363
Manufacturer :9020470068000
EAN:4031093342186

Product details : GUHRING 02047 006.800 GT80/P2000 HSCO DRILLS 9020470068000
Technical specifications
Attributes
| Drilling diameter | 6.8 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 6.8 mm |
Show UNSPSC/ECL@SS
£ 10.43 excl. VAT
/ Each
£ 12.52 incl. VAT
- Usually arrives within 14 working days
