Insert drill bodies Mitsubishi Materials
Drilling diameter | 17 mm |
---|---|
Apparent length | 92 mm |
Tail diameter | 20 mm |
Drilling diameter | 17 mm |
---|---|
Apparent length | 92 mm |
Tail diameter | 20 mm |
Ratio of length to drilling diameter | 5xD |
Tail length | 43 mm |
Internal cooling | Yes |
Body material | Steel |
Usually arrives within 14 working days