References
Sandvik Coromant:880-D3100L40-03
Rubix:286A7069
Manufacturer :5765354




Technical specifications
| Drilling diameter | 31 mm |
|---|---|
| Apparent length | 120.403 mm |
| Tail | cylindrical |
Product details : SANDVIK 880-D3100L40-03 5765354
Technical specifications
Attributes
| Drilling diameter | 31 mm |
|---|---|
| Apparent length | 120.403 mm |
| Tail | cylindrical |
| Tail diameter | 40 mm |
| Insert Type | corodrill 880 |
| Ratio of length to drilling diameter | 3 mm |
| Tail length | 705.966 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 748.63 excl. VAT
/ Each
£ 898.36 incl. VAT
- Usually arrives within 14 working days