References
Pramet:804D-27-108-S32
Rubix:2533969
Manufacturer :6758997
EAN:3603602943439



Technical specifications
| Drilling diameter | 27 mm |
|---|---|
| Apparent length | 193 mm |
| Tail | cylindrical |
Documents
Product details : PRAMET 804D-27-108-S32 DRILLING BODIES 6758997
High performance indexable insert drill body for drilling blind and through holes. Also, potentially cross hole, off center and stack drilling, helical interpolation, plunging, drilling on concave or angled surfaces, drilling with interrupted cuts, chamfer drilling and boring.
Strengths
•4xD Usable Tool Depth to Diameter Ratio
1 effective tooth per revolution
Universal shank
Through Tool Coolant
Monoblock design
Possibility of use for eccentric machining
S - Screw clamping through hole
1 effective tooth per revolution
Universal shank
Through Tool Coolant
Monoblock design
Possibility of use for eccentric machining
S - Screw clamping through hole
Applications
Blind hole drilling;Through hole drilling;Boring;Drilling across an existing hole;Drilling onto curved surface;Drilling onto inclined surface;Drill exit on inclined surface;Welded joint drilling;Drilling of stacked material;Helical interpolation drilling;Helical interpolation boring;Chamfering (beveling);Blind hole boring;Through hole boring;Boring through cross;Boring up to a shoulder;Interrupted cut
Technical specifications
Attributes
| Drilling diameter | 27 mm |
|---|---|
| Apparent length | 193 mm |
| Tail | cylindrical |
| Tail diameter | 32 mm |
| Tail length | 60 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 478.33 excl. VAT
/ Each
£ 574.00 incl. VAT
- Usually arrives within 14 working days