MITSUBCARB MVX1850X5F25 INDEXABLE DRILL 90032788
Insert drill bodies Mitsubishi Materials
See technical informationReferences
Mitsubishi Materials:MVX1850X5F25
Rubix:276A8400


Technical specifications
| Drilling diameter | 18.5 mm |
|---|---|
| Apparent length | 99.5 mm |
| Tail diameter | 25 mm |
Product details : MITSUBCARB MVX1850X5F25 INDEXABLE DRILL 90032788
Technical specifications
Attributes
| Drilling diameter | 18.5 mm |
|---|---|
| Apparent length | 99.5 mm |
| Tail diameter | 25 mm |
| Ratio of length to drilling diameter | 5xd |
| Tail length | 50 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 440.38 excl. VAT
/ Each
£ 528.46 incl. VAT
- Usually arrives within 14 working days