SANDVIK 880-D2050L25-03 880 INDEXABLE INSERT DRILL 5765395
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D2050L25-03
Rubix:80350571
Manufacturer :5765395




Technical specifications
| Drilling diameter | 20.5 mm |
|---|---|
| Apparent length | 81.564 mm |
| Tail | cylindrical |
Product details : SANDVIK 880-D2050L25-03 880 INDEXABLE INSERT DRILL 5765395
Technical specifications
Attributes
| Drilling diameter | 20.5 mm |
|---|---|
| Apparent length | 81.564 mm |
| Tail | cylindrical |
| Tail diameter | 25 mm |
| Insert Type | corodrill 880 |
| Ratio of length to drilling diameter | 3,024 mm |
| Tail length | 564.362 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 461.70 excl. VAT
/ Each
£ 554.04 incl. VAT
- Usually arrives within 14 working days