References
Mitsubishi Materials:MVX3200X5F40
Rubix:276A8461


Technical specifications
| Drilling diameter | 32 mm |
|---|---|
| Apparent length | 167 mm |
| Tail diameter | 40 mm |
Product details : MITSUBCARB MVX3200X5F40 INDEXABLE DRILL 90033013
Technical specifications
Attributes
| Drilling diameter | 32 mm |
|---|---|
| Apparent length | 167 mm |
| Tail diameter | 40 mm |
| Ratio of length to drilling diameter | 5xd |
| Tail length | 65 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 578.17 excl. VAT
/ Each
£ 693.80 incl. VAT
- Usually arrives within 14 working days