• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,488)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,029)
See Machining, Cutting & Drilling
  • Trepanning millers(26)
  • Chopping millers(530)
  • Solid drills(17,792)
  • Fluid-drilling(9)
  • Tool tip drill bits(1,569)
  • Drill bits with tips(1,475)
  • Concrete Drills(315)
  • Wood Drills(110)
  • Material drill bits(162)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid drills
Twist drills
Twist drill
MITSUBCARB MS0650-SLK SOLID CARBIDE DRILLS MS LINE 90012435

MITSUBCARB MS0650-SLK SOLID CARBIDE DRILLS MS LINE 90012435

Drills

See technical information
References
Mitsubishi Materials:MS0650-SLK
Rubix:276A6684
brand logo
brand logo
Technical specifications
Shank typecylindrical

Product details : MITSUBCARB MS0650-SLK SOLID CARBIDE DRILLS MS LINE 90012435


Technical specifications


Attributes
Shank typecylindrical
Show UNSPSC/ECL@SS
£ 91.93 excl. VAT
/ Each
£ 110.32 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DORMER A9009.5 JOBBER DRILL 9.50 MM 5970981TITEX DC150-12-06.747A1-WJ30TA DRILLS8-12 X DC PERFORM 6618794GUHRING 00317 007.700 HSS/HSCO COATED DRILLS 9003170077000BAHCO 4515-5.00-10P HSS-R 5.00 PLAST.BOX 10PDORMER A10033/64 JOBBER DRILL 33/64 INCH 5967058GUHRING 05514 010.000 RATIO DRILL SOLID CARBIDE 10.000MM 3XD DIN 6537KCUTLINE DRILL - HSS JOBBER TIN MM 9.3 860857DORMER R5209.0 R520 9.00 MM CARBIDE CDX STRAIGHT STUB DRILL 5981159TITEX A1247-31/64IN JOBBER DRILLS HSS/HSS-E 5060581TITEX A4722-20 DEEP HOLE DRILLS HSS-E TYPE UFL 5066325GUHRING 00329 002.520 HSS/HSCO COATED DRILLS 9003290025200TITEX A1244-NO70 JOBBER DRILLS HSS/HSS-E 5060268TITEX DC150-03-03.500D0-WJ30RE SOLID CARBIDE DRILL 7287631GUHRING 00605 001.230 HSS/HSCO COATED DRILLS 9006050012300TITEX A1149XPL-18 DEEP HOLE DRILLS HSS-E TYPE UFL 5236399
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap