Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Swarf removal machining
(118)
Non-machining metalwork
(10)
Other workshop machines
(11)
See Machine tools
< Back
Rubix Categories
Equipment
Machine tools
Swarf removal machining
Planing, sanding and grinding machines
Bench belt sander
HUVEMA 16654 HU100X1220-2 BELT SANDER 650 X 380 X 260 MM
HUVEMA 16654 HU100X1220-2 BELT SANDER 650 X 380 X 260 MM
Bench belt sander Huvema
References
huvema:
HU 100x1220-2
rubix:
232A8177
manufacturer :
16654
Technical specifications
Voltage
230
V
Power
1000
W
Technical sheet / Technical file
Product details
Technical specifications
Product details : HUVEMA 16654 HU100X1220-2 BELT SANDER 650 X 380 X 260 MM
Technical specifications
Attributes
Voltage
230
V
Power
1000
W
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,071.10
excl. VAT
/
Each
£
1,285.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CLARKE 6500430 CS4-8 4IN BELT AND 8IN DISC SANDER 550WATT 230V
CLARKE 6500460 COEBS1 OSCILLATING BELT & BOBBIN SANDER 230V
HUVEMA 16687 GRIMAS 150 S BELT SANDER 995 X 490 X 890 MM
CLARKE 6500413 CS4-6E 4IN BELT AND 6IN DISC SANDER 370 WATT 230V
CLARKE 6500430 CS4-8 4IN BELT AND 8IN DISC SANDER 550WATT 230V
CLARKE BENCH GRINDER STAND (BGS1) 6501140
HUVEMA 14350 UF-618 SURFACE GRINDER
BRIERLEY GRI-SG8-240 BENCH GRINDER 240V
SIP 07625 SIX INCH BENCH GRINDER
HUVEMA 14354 ESG-3A1020 SURFACE GRINDER
SIP 01996 METAL DUST COLLECTOR
BRIERLEY GRI-SG6-110 BENCH GRINDER 110V
CLARKE 6500032 BENCH GRINDER WITH SANDER (D) 6 INCH CBG6SB
CLARKE 6500532 CBG8370L 8 INCH BENCH GRINDER WITH LAMP 230V
BRIERLEY GRI-TG8-415 BENCH GRINDER 415V