Bench belt sander
Filter Options
Categories
bench belt sander (33)
Brand
clarke power products
(3)
draper
(26)
draper expert
(2)
huvema
(2)
32 Product(s) with 33 variant(s):
DRAPER 02063 230V TRI-PALM SANDER 75W S/F
- draper:02063
- rubix:381A5690
- manufacturer :02063
- ean:5010559020638
- Delivery usually within ( 7 ) days
- Voltage:240 V
- Length:93 mm
- Power:75 W
£ 21.65 excl. VAT
/ Each
DRAPER 57652 200W TRI-BASE SANDER 150MM
- draper:57652
- rubix:382A4505
- manufacturer :57652
- ean:5010559576524
- Delivery usually within ( 7 ) days
- Voltage:230 V
- Length:150 mm
- Power:200 W
£ 38.32 excl. VAT
/ Each
CLARKE 6500413 CS4-6E 4IN BELT AND 6IN DISC SANDER 370 WATT 230V
- clarke power products:6500413
- rubix:2583952
- Usually arrives within 14 working days
- Voltage:230 V
- Length:363 mm
- Power:370 W
£ 156.12 excl. VAT
/ Each
CLARKE 6500460 COEBS1 OSCILLATING BELT & BOBBIN SANDER 230V
- clarke power products:6500460
- rubix:80367794
- Usually arrives within 14 working days
- Voltage:230 V
- Length:417 mm
- Power:450 W
£ 303.40 excl. VAT
/ Each
DRAPER 92627 230V TRI-PALM SANDER 125W
- draper:92627
- rubix:382A8777
- manufacturer :92627
- ean:5010559926275
- Delivery usually within ( 7 ) days
- Voltage:230 V
- Length:140 mm
- Power:125 W
£ 29.99 excl. VAT
/ Each
DRAPER 57941 DRAPER 300W 1/2 SHEET SANDER
- draper:57941
- rubix:382A4520
- manufacturer :57941
- ean:5010559579419
- Delivery usually within ( 7 ) days
- Voltage:240 V
- Length:350 mm
- Power:300 W
£ 33.32 excl. VAT
/ Each
DRAPER 57691 DRAPER 220W 1/4 SHT SANDER
- draper:57691
- rubix:382A4511
- manufacturer :57691
- ean:5010559576913
- Delivery usually within ( 7 ) days
- Voltage:240 V
- Length:127 mm
- Power:220 W
£ 36.65 excl. VAT
/ Each
DRAPER 57681 DRAPER 220W TRI-PALM SANDER
- draper:57681
- rubix:382A4510
- manufacturer :57681
- ean:5010559576814
- Delivery usually within ( 7 ) days
- Voltage:240 V
- Length:102 mm
- Power:220 W
£ 38.31 excl. VAT
/ Each
DRAPER 57839 DRAPER 260W 1/3 SHEET SANDER
- draper:57839
- rubix:382A4519
- manufacturer :57839
- ean:5010559578399
- Delivery usually within ( 7 ) days
- Voltage:240 V
- Length:180 mm
- Power:260 W
£ 51.25 excl. VAT
/ Each
DRAPER 56490 DRAPER 400W 13MM BELT SANDER
- draper:56490
- rubix:382A4418
- manufacturer :56490
- ean:5010559564903
- Delivery usually within ( 7 ) days
- Voltage:230 V
- Length:457 mm
- Power:400 W
£ 59.98 excl. VAT
/ Each
DRAPER 10773 450W OSC.SPINDLE SANDER
- draper:10773
- rubix:381A7656
- manufacturer :10773
- ean:5010559107735
- Delivery usually within ( 7 ) days
- Voltage:230 V
- Length:290 mm
- Power:450 W
£ 199.98 excl. VAT
/ Each
DRAPER 98425 450W OSC.SPINDLE & BELT SANDER
- draper:98425
- rubix:382A9161
- manufacturer :98425
- ean:5010559984251
- Delivery usually within ( 7 ) days
- Voltage:230 V
- Length:330 mm
- Power:450 W
£ 315.00 excl. VAT
/ Each
CLARKE 6500430 CS4-8 4IN BELT AND 8IN DISC SANDER 550WATT 230V
- clarke power products:6500430
- rubix:2585522
- Usually arrives within 14 working days
- Voltage:230 V
- Length:265 mm
- Power:550 W
£ 264.13 excl. VAT
/ Each
DRAPER 55657 D20 TRI-BASE SANDER(BARE)
- draper:55657
- rubix:382A4301
- manufacturer :55657
- ean:5010559556571
- Delivery usually within ( 7 ) days
- Voltage:20 V
- Length:234 mm
- Speed:11000 rpm
£ 31.65 excl. VAT
/ Each
DRAPER 56680 D 1200W 180MM POLISHER/SANDER
- draper:56680
- rubix:382A4424
- manufacturer :56680
- ean:5010559566808
- Delivery usually within ( 7 ) days
- Voltage:230 V
- Power:1200 W
- Speed:3000 rpm
£ 73.50 excl. VAT
/ Each
DRAPER 84123 10MM AIR BELT SANDER
- draper:84123
- rubix:382A7974
- manufacturer :84123
- ean:5010559841233
- Delivery usually within ( 7 ) days
- Length:280 mm
- Speed:18000 rpm
- Width:10 mm
£ 38.50 excl. VAT
/ Each
DRAPER 69039 TRI-BASE SANDER 280W
- draper:69039
- rubix:382A5959
- manufacturer :69039
- ean:5059482007019
- Delivery usually within ( 7 ) days
- Voltage:230 V
- Power:280 W
- Speed:1000 rpm
£ 31.65 excl. VAT
/ Each
DRAPER 92613 DRAPER 240W 1/3 SHEET SANDER
- draper:92613
- rubix:382A8775
- manufacturer :92613
- ean:5010559926138
- Delivery usually within ( 7 ) days
- Voltage:230 V
- Power:240 W
- Speed:12000 rpm
£ 41.65 excl. VAT
/ Each
DRAPER 58097 430W RANDOM ORBIT SANDER
- draper:58097
- rubix:266A4918
- manufacturer :58097
- Delivery usually within ( 7 ) days
- Voltage:240 V
- Power:430 W
- Speed:13000 rpm
£ 63.44 excl. VAT
/ Each
DRAPER 58287 DRAPER 75MM BELT SANDER 1010W
- draper:58287
- rubix:382A4528
- manufacturer :58287
- ean:5010559582877
- Delivery usually within ( 7 ) days
- Voltage:240 V
- Power:1010 W
- Width:75 mm
£ 83.32 excl. VAT
/ Each
DRAPER EXPERT 98427 230V OSCILLATING SPINDLE SANDER 370W
- draper expert:98427
- rubix:382A9163
- manufacturer :98427
- ean:5010559984275
- Delivery usually within ( 7 ) days
- Voltage:230 V
- Power:370 W
- Width:370 mm
£ 483.33 excl. VAT
/ Each
DRAPER 70834 150MM. AIR SANDER
- draper:70834
- rubix:382A6241
- manufacturer :70834
- ean:5010559708345
- Delivery usually within ( 7 ) days
£ 46.00 excl. VAT
/ Each
DRAPER 84125 150MM ORB SANDER
- draper:84125
- rubix:206A8553
- manufacturer :84125
- Delivery usually within ( 7 ) days
- Speed:10000 rpm
£ 71.83 excl. VAT
/ Each
HUVEMA 16687 GRIMAS 150 S BELT SANDER 995 X 490 X 890 MM
- huvema:Grimax 150 S
- rubix:232A8178
- manufacturer :16687
- Usually arrives within 14 working days
- Voltage:400 V
- Power:3600 W
£ 3,120.17 excl. VAT
/ Each
24 items of 32



























