Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 2VFH125NPJP06 TWINWHEEL FIXED CASTOR 125MM POLYURETHANE TYRED
SPARTEX 2VFH125NPJP06 TWINWHEEL FIXED CASTOR 125MM POLYURETHANE TYRED
Caster for transport Spartex
References
spartex:
UK-2VFH125NPJP06
rubix:
230A4345
Technical specifications
Load capacity
550
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX 2VFH125NPJP06 TWINWHEEL FIXED CASTOR 125MM POLYURETHANE TYRED
TWINWHEEL PLATE FIXING FIXED CASTOR 125MM POLYURETHANE TYRED WHEELS BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
550
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
195.45
excl. VAT
/
Each
£
234.54
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V72V125PNJB12 BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
SPARTEX VSLF125NYJHDP05 FIXED CASTOR 125MM NYLON WHEEL BALL BEARING
SPARTEX V80Q080PNRP04 STAINLESS SWIVEL CASTOR 80MM POLYURETHANE TYRED
SPARTEX V40Q125BLRP04 SWIVEL CASTOR 125MM CUSHION RUBBER TYRED WHEEL R
SPARTEX V50Q250PTJP05 SWIVEL CASTOR 250MM POLYURETHANE TYRED WHEEL
RUBBER SPEED FIXED PLATE 400MM 950KG
BLICKLE 80MM GUIDE ROLLER RK-HTH-80X54/47X14-54-Z
SPEED RUBBER SWIVEL BRAKE PLATE 200MM 500KG
SPARTEX V51Q200NYJP05 FIXED CASTOR 200MM NYLON WHEEL
POLYURETHANE SWIVEL CASTOR 80MM 210KG
BLICKLE GUIDE ROLLER FSTH 125X30/25-15K
SPARTEX 28910GD HIGH TEMPERATURE CASTOR 125MM THERMOPLASTIC WHEEL PLAI
SPEED RUBBER SWIVEL PLATE 250MM 550KG
SPARTEX 28706FR HIGH TEMPERATURE BRAKED CASTOR 100MM THERMOPLASTIC WHE
SPARTEX V50A100PTJP04 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL BAL