Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V81Q080NYRP04 STAINLESS FIXED CASTOR 80MM NYLON WHEEL ROLLER B
SPARTEX V81Q080NYRP04 STAINLESS FIXED CASTOR 80MM NYLON WHEEL ROLLER B
Caster for transport Spartex
References
spartex:
UK-V81Q080NYRP04
rubix:
230A4139
Technical specifications
Load capacity
150
kg
Wheel diameter
80
mm
Product details
Technical specifications
Product details : SPARTEX V81Q080NYRP04 STAINLESS FIXED CASTOR 80MM NYLON WHEEL ROLLER B
STAINLESS STEEL PLATE FIXING FIXED CASTOR 125MM NYLON WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.19
excl. VAT
/
Each
£
25.43
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V70V100NYJB12 SWIVEL CASTOR 100MM NYLON WHEEL BALL BEARING
SPARTEX V42Q100SRRP04 BRAKED SWIVEL CASTOR 100MM CUSHION RUBBER TYRED
BLICKLE 100MM SWIVEL CASTOR LE-VE100R
SPARTEX 28906GBFR HIGH TEMPERATURE BRAKED CASTOR 100MM THERMOPLASTIC W
BLICKLE 250MM STEEL CASTOR LS-GTH-252K-RI2
KEYSTONE AVO 125MM POLYURETHANE TYRED SWIVEL CASTOR WITH BRAKE
BLICKLE SWIVEL CASTOR LEXR-POEV100G-SG
POLYURETHANE SWIVEL PLATE 200MM 1100KG
SPARTEX V80Q100PNPB12 STAINLESS SWIVEL CASTOR 100MM POLYURETHANE TYRED
SPARTEX V40Q100BNRP04 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL ROLLER
SPARTEX V52A125NYJP05HD BRAKED SWIVEL CASTOR 125MM NYLON WHEEL BALL BE
SPARTEX V41Q100GNRP04 FIXED CASTOR 100MM RUBBER TYRED WHEEL ROLLER
SPARTEX V822PNBSWB BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL
NYLON BRAKED PLATE 125MM 300KG
SPARTEX V42Q160SRRP05 BRAKED SWIVEL CASTOR 160MM CUSHION RUBBER TYRED