Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 2VFH125ARJP06 TWINWHEEL FIXED CASTOR 125MM RUBBER TYRED WHEELS
SPARTEX 2VFH125ARJP06 TWINWHEEL FIXED CASTOR 125MM RUBBER TYRED WHEELS
Caster for transport Spartex
References
spartex:
UK-2VFH125ARJP06
rubix:
230A4353
Technical specifications
Load capacity
300
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX 2VFH125ARJP06 TWINWHEEL FIXED CASTOR 125MM RUBBER TYRED WHEELS
TWINWHEEL PLATE FIXING FIXED CASTOR 250MM RUBBER TYRED WHEELS BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
300
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
188.75
excl. VAT
/
Each
£
226.50
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V52Q125ARJP05 BRAKED CASTOR 125MM RUBBER TYRED WHEEL
SPARTEX VSH150ARJP06SWB BRAKED SWIVEL CASTOR 150MM RUBBER TYRED WHEEL
NYLON SWIVEL PLATE 200MM 3000KG
SPARTEX V50Q200EAPJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL
SPARTEX V72V100BNJP04 BRAKED CASTOR 100MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V82Q100NYRB12 STAINLESS BRAKED CASTOR 100MM NYLON WHEEL ROLLER
SPARTEX V30V050POPB10 SWIVEL CASTOR 50MM POLYPROPYLENE WHEEL PLAIN BOR
KEYSTONE AVO 200MM BR SWIVEL CASTOR V92A200PPRP05
SPARTEX V52Q200ARJP05 BRAKED CASTOR 200MM RUBBER TYRED WHEEL
SPARTEX V51Q200PTJP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL
NYLON FIXED PLATE 150MM 2500KG
SPARTEX V42Q200BNJP05 BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BA
BLICKLE 80MM PALLET ROLLER BLICKLE-HTH-80X40/20-40K
SPARTEX VSH250PTJP06SWB BRAKED SWIVEL CASTOR 250MM POLYURETHANE TYRED
SPARTEX 2VFH200NYJHDP06 TWINWHEEL FIXED CASTOR 200MM NYLON WHEELS BALL