Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V30V100POPB12 SWIVEL CASTOR 100MM POLYPROPYLENE WHEEL PLAIN BO
SPARTEX V30V100POPB12 SWIVEL CASTOR 100MM POLYPROPYLENE WHEEL PLAIN BO
Caster for transport Spartex
References
spartex:
UK-V30V100POPB12
rubix:
230A3748
Technical specifications
Load capacity
80
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V30V100POPB12 SWIVEL CASTOR 100MM POLYPROPYLENE WHEEL PLAIN BO
SINGLE HOLE FIXING SWIVEL CASTOR 100MM POLYPROPYLENE WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
80
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.45
excl. VAT
/
Each
£
8.94
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
POLYURETHANE BRAKED PLATE 125MM 300KG
SCENERY SKATE BLACK BODY RUBBER 80MM 330KG
SPARTEX V42Q200NYRB12 BRAKED SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BE
SPARTEX V80Q125PNRP04 STAINLESS SWIVEL CASTOR 125MM POLYURETHANE TYRED
RUBBER SWIVEL PLATE 150MM 400KG
SPARTEX V40Q125BLRB12 SWIVEL CASTOR 125MM CUSHION RUBBER TYRED WHEEL R
POLYURETHANE SWIVEL BRAKE CASTOR 80MM 210KG
SPARTEX V50Q125EAPJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX V52A125NYJP05HD BRAKED SWIVEL CASTOR 125MM NYLON WHEEL BALL BE
SPARTEX V42Q125PNRB12 BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED W
SPARTEX V30V075POPP01 SWIVEL CASTOR 75MM POLYPROPYLENE WHEEL PLAIN BOR
SPARTEX V82Q100PNPB12 STAINLESS BRAKED CASTOR 100MM POLYURETHANE TYRED
BLICKLE SPK125G CAST IRON FLANGED WHEEL EACH
POLYURETHANE BRAKED PLATE 100MM 300KG
SPARTEX VSLF125NYJHDP05 FIXED CASTOR 125MM NYLON WHEEL BALL BEARING