Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V40Q100SRRP04 SWIVEL CASTOR 100MM CUSHION RUBBER TYRED WHEEL R
SPARTEX V40Q100SRRP04 SWIVEL CASTOR 100MM CUSHION RUBBER TYRED WHEEL R
Caster for transport Spartex
References
spartex:
UK-V40Q100SRRP04
rubix:
230A3856
Technical specifications
Load capacity
70
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V40Q100SRRP04 SWIVEL CASTOR 100MM CUSHION RUBBER TYRED WHEEL R
PLATE FIXING SWIVEL CASTOR 100MM CUSHION RUBBER TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
70
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.87
excl. VAT
/
Each
£
9.44
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V80Q080NYRP04 STAINLESS SWIVEL CASTOR 80MM NYLON WHEEL ROLLER
SPARTEX V72V100NYJB12 BRAKED CASTOR 100MM NYLON WHEEL BALL BEARING
SPARTEX V80Q125PNPP04 STAINLESS SWIVEL CASTOR 125MM POLYURETHANE TYRED
BLICKLE 80MM PALLET ROLLER HTH 80X70/20-70K
SPARTEX V42Q125BNRB12 BRAKED CASTOR 125MM RUBBER TYRED WHEEL ROLLER
SPARTEX VFH250ARJP06 FIXED CASTOR 250MM RUBBER TYRED WHEEL BALL BEARIN
SPARTEX 2VFH150ARJP06 TWINWHEEL FIXED CASTOR 150MM RUBBER TYRED WHEELS
SPARTEX V41Q200SRRP05 FIXED CASTOR 200MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX V388NY FIXED CASTOR 75MM NYLON WHEEL PLAIN BORE
SPARTEX V82Q080NYPP04 STAINLESS BRAKED CASTOR 80MM NYLON WHEEL PLAIN B
JACKING UNIT SIDE WINDING 200MM NYLON
SPARTEX 28206 HIGH TEMPERATURE. STAINLESS FIXED 100MM THERMOPLASTIC WH
SPARTEX V50Q160NYJP05 SWIVEL CASTOR 160MM NYLON WHEEL
SPARTEX V82Q080PNPP04 STAINLESS BRAKED CASTOR 80MM POLYURETHANE TYRED
RUBBER SWIVEL PLATE 80MM 150KG