Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VSLF125NYJHDP05 FIXED CASTOR 125MM NYLON WHEEL BALL BEARING
SPARTEX VSLF125NYJHDP05 FIXED CASTOR 125MM NYLON WHEEL BALL BEARING
Caster for transport Spartex
References
spartex:
UK-VSLF125NYJHDP05
rubix:
230A4202
Technical specifications
Load capacity
400
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX VSLF125NYJHDP05 FIXED CASTOR 125MM NYLON WHEEL BALL BEARING
PLATE FIXING FIXED CASTOR 125MM NYLON WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
400
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.05
excl. VAT
/
Each
£
50.46
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLELPPN100G WHEEL
SPARTEX V42Q080SRRP04 BRAKED SWIVEL CASTOR 80MM CUSHION RUBBER TYRED W
SPARTEX V42Q100PNRB12 BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED WH
SPARTEX 2VSH100PTJP06 TWINWHEEL SWIVEL CASTOR 100MM POLYURETHANE TYRED
SPARTEX V40Q200PNRB12 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL ROL
BLICKLESPO150/20K SAUCE TUB WHEELS
SPARTEX 2VFH125NYJHDP06 TWINWHEEL FIXED CASTOR 125MM NYLON WHEELS BALL
SPARTEX V32V075TRPB10 BRAKED SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER T
SPARTEX V41Q100BNRP04 FIXED CASTOR 100MM RUBBER TYRED WHEEL ROLLER
BLICKLE LEX-POW 100XR-FI-FK SS CASTOR NYLON WHEEL & BRAKE 100X35
SPEED RUBBER FIXED PLATE 250MM 550KG
SPARTEX V71V075NYJP04 FIXED CASTOR 75MM NYLON WHEEL BALL BEARING
SPARTEX V30V125TRPP02 SWIVEL CASTOR 125MM THERMOPLASTIC RUBBER TYRED W
BLICKLE POEV 125/20K-SG HEAVY DUTY WHEEL
SPARTEX V72V075BNJB12 BRAKED CASTOR 75MM RUBBER TYRED WHEEL BALL BEARI