Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 2VSH100NPJP06 TWINWHEEL SWIVEL CASTOR 100MM POLYURETHANE TYRED
SPARTEX 2VSH100NPJP06 TWINWHEEL SWIVEL CASTOR 100MM POLYURETHANE TYRED
Caster for transport Spartex
References
spartex:
UK-2VSH100NPJP06
rubix:
230A4344
Technical specifications
Load capacity
400
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX 2VSH100NPJP06 TWINWHEEL SWIVEL CASTOR 100MM POLYURETHANE TYRED
TWINWHEEL PLATE FIXING SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEELS BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
400
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
260.63
excl. VAT
/
Each
£
312.76
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 28310HDFR HIGH TEMPERATURE STAINLESS BRAKED 125MM THERMOPLASTI
SPARTEX V80Q200PNRP05 STAINLESS SWIVEL CASTOR 200MM POLYURETHANE TYRED
RUBBER SWIVEL CASTOR 100MM 200KG
GATE CASTOR FIXED 75KG 377A4006
SPRUNG LOADED RUBBER SWIVEL PLATE 150MM 350KG
SPEED RUBBER SWIVEL PLATE BRAKE 250MM 800KG
SPARTEX V42Q080SRRB12 BRAKED SWIVEL CASTOR 80MM CUSHION RUBBER TYRED W
SPARTEX VSLF200PTJP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL BALL
NYLON SWIVEL PLATE BRAKE 150MM 2500KG
BLICKLE LE-PO 100KA STEEL SWIVEL CASTOR NYLON WHEELS
SPARTEX 2V32V050POPB10 TWINWHEEL BRAKED CASTOR 50MM POLYPROPYLENE WHEE
AVO 260MM SWIVEL CASTOR V90A260SPRP07
RUBBER FIXED PLATE 150MM 400KG
SPARTEX V50A100PTJP04 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL BAL
SPARTEX 28902GBFR HIGH TEMPERATURE BRAKED CASTOR 80MM THERMOPLASTIC WH