Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V80Q160GNJP05 STAINLESS SWIVEL CASTOR 160MM RUBBER TYRED WHEEL
SPARTEX V80Q160GNJP05 STAINLESS SWIVEL CASTOR 160MM RUBBER TYRED WHEEL
Caster for transport Spartex
References
spartex:
UK-V80Q160GNJP05
rubix:
230A4131
Technical specifications
Load capacity
200
kg
Wheel diameter
160
mm
Product details
Technical specifications
Product details : SPARTEX V80Q160GNJP05 STAINLESS SWIVEL CASTOR 160MM RUBBER TYRED WHEEL
STAINLESS STEEL PLATE FIXING SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
200
kg
Wheel diameter
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.91
excl. VAT
/
Each
£
106.69
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V42Q200NYRB12 BRAKED SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BE
SPARTEX VSLF200NYJHDP05 FIXED CASTOR 200MM NYLON WHEEL BALL BEARING
NYLON SWIVEL PLATE BRAKE 150MM 2500KG
NYLON SWIVEL PLATE 200MM 3000KG
SPARTEX V70V075BNJP04 SWIVEL CASTOR 75MM RUBBER TYRED WHEEL BALL BEARI
BLICKLE LKRA-TPA 80KF-FI-ELS 624882 LIGHT DUTY SWIVEL CASTOR
SPARTEX V72V075TRJP04 BRAKED CASTOR 75MM THERMOPLASTIC RUBBER TYRED WH
SPARTEX V51Q200NYJP05 FIXED CASTOR 200MM NYLON WHEEL
SPARTEX VSL200PTJP05SWB BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED
SPARTEX 28306HB HIGH TEMPERATURE STAINLESS CASTOR 100MM THERMOPLASTIC
SPRUNG LOADED RUBBER SWIVEL PLATE 150MM 350KG
BLICKLE-P0175/20G NYLON WHEEL
SPARTEX 2VSH100APJP06 TWINWHEEL SWIVEL CASTOR 100MM POLYURETHANE TYRED
SPARTEX V51A125ARJP05 FIXED CASTOR 125MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V50Q200NYJP05 SWIVEL CASTOR 200MM NYLON WHEEL