Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V81Q160PNRP05 STAINLESS FIXED CASTOR 160MM POLYURETHANE TYRED
SPARTEX V81Q160PNRP05 STAINLESS FIXED CASTOR 160MM POLYURETHANE TYRED
Caster for transport Spartex
References
spartex:
UK-V81Q160PNRP05
rubix:
230A4154
Technical specifications
Load capacity
350
kg
Wheel diameter
160
mm
Product details
Technical specifications
Product details : SPARTEX V81Q160PNRP05 STAINLESS FIXED CASTOR 160MM POLYURETHANE TYRED
STAINLESS STEEL PLATE FIXING FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
350
kg
Wheel diameter
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.40
excl. VAT
/
Each
£
80.88
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V30V075TRPP01 SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER TYRED WH
SPARTEX V261RNBR SWIVEL CASTOR 65MM RUBBER TYRED WHEEL PLAIN BORE
BLICKLE FSTH 60X20/20-12K GUIDE ROLLER WHEEL
BLICKLE BLICKLE-PO150/20R WHITE NYLON CASTOR WHEEL 20 6 X 1.1/2 BLICKL
SPARTEX V70V075PNJP04 SWIVEL CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V80Q125NYPP04 STAINLESS SWIVEL CASTOR 125MM NYLON WHEEL PLAIN
BLICKLE LX-PO 150XK-FI STAINLESS STEEL SWIVEL CASTOR
SPARTEX VSL150NYJHDP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 150MM NYLON W
SPARTEX V42Q100BLRP04 BRAKED SWIVEL CASTOR 100MM CUSHION RUBBER TYRED
SPARTEX V50A200NYJP05HD SWIVEL CASTOR 200MM NYLON WHEEL BALL BEARING
SPARTEX 2VSH200NYJHDP06 TWINWHEEL SWIVEL CASTOR 200MM NYLON WHEELS BAL
SPARTEX 2VFH200ARJP06 TWINWHEEL FIXED CASTOR 200MM RUBBER TYRED WHEELS
SPARTEX 2VFH100APJP06 TWINWHEEL FIXED CASTOR 100MM POLYURETHANE TYRED
SPARTEX V388RN FIXED CASTOR 75MM RUBBER TYRED WHEEL PLAIN BORE
BLICKLE GUIDE ROLLER FSTH 40X15/10-8K