SPARTEX 2VSH150APJP06 TWINWHEEL SWIVEL CASTOR 150MM POLYURETHANE TYRED
Caster for transport Spartex
See technical informationReferences
Spartex:UK-2VSH150APJP06
Rubix:230A4367
Product details : SPARTEX 2VSH150APJP06 TWINWHEEL SWIVEL CASTOR 150MM POLYURETHANE TYRED
TWINWHEEL
PLATE FIXING SWIVEL CASTOR
125MM POLYURETHANE TYRED WHEELS
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 700 kg |
|---|---|
| Wheel diameter | 150 mm |
Show UNSPSC/ECL@SS
£ 373.14 excl. VAT
/ Each
£ 447.77 incl. VAT
- Usually arrives within 14 working days

