SPARTEX 2VFH125NYJHDP06 TWINWHEEL FIXED CASTOR 125MM NYLON WHEELS BALL
Caster for transport Spartex
See technical informationReferences
Spartex:UK-2VFH125NYJHDP06
Rubix:230A4335
Product details : SPARTEX 2VFH125NYJHDP06 TWINWHEEL FIXED CASTOR 125MM NYLON WHEELS BALL
TWINWHEEL
PLATE FIXING FIXED CASTOR
250MM NYLON WHEELS
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 550 kg |
|---|---|
| Wheel diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 178.52 excl. VAT
/ Each
£ 214.22 incl. VAT
- Usually arrives within 14 working days

