Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V30V050TRPP01 SWIVEL CASTOR 50MM THERMOPLASTIC RUBBER TYRED WH
SPARTEX V30V050TRPP01 SWIVEL CASTOR 50MM THERMOPLASTIC RUBBER TYRED WH
Caster for transport Spartex
References
spartex:
UK-V30V050TRPP01
rubix:
230A3743
Technical specifications
Load capacity
50
kg
Wheel diameter
50
mm
Product details
Technical specifications
Product details : SPARTEX V30V050TRPP01 SWIVEL CASTOR 50MM THERMOPLASTIC RUBBER TYRED WH
PLATE FIXING SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER TYRED WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
50
kg
Wheel diameter
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.49
excl. VAT
/
Each
£
2.99
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPRUNG LOADED ERGONOMIC POLYURETHANE FIXED PLATE
NYLON SWIVEL PLATE 80MM 200KG
SPARTEX V80Q100NYPP04 STAINLESS SWIVEL CASTOR 100MM NYLON WHEEL PLAIN
SPEED RUBBER SWIVEL PLATE BRAKE 250MM 550KG
SPARTEX V422RNB SWIVEL CASTOR 100MM RUBBER TYRED WHEEL ROLLER BEARING
RUBBER SWIVEL BRAKE PLATE 150MM 400KG
BLICKLE SE200/25K HEAVY DUTY WHEEL 200X50X25
SPARTEX V51A200ARJP05 FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V42Q160GNJB12 BRAKED SWIVEL CASTOR 160MM RUBBER TYRED WHEEL B
SPARTEX V41Q100GNJP04 FIXED CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V72V075BNJB12 BRAKED CASTOR 75MM RUBBER TYRED WHEEL BALL BEARI
NYLON SWIVEL CASTOR 100MM 270KG LOAD
BLICKLE LS-GTH 250K-RI4 BLICKLE-392530
GATE CASTOR FIXED 75KG 377A4008
POLYURETHANE SWIVEL CASTOR 125MM 300KG LOAD