Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V32V050POPP01 BRAKED SWIVEL CASTOR 50MM POLYPROPYLENE WHEEL PL
SPARTEX V32V050POPP01 BRAKED SWIVEL CASTOR 50MM POLYPROPYLENE WHEEL PL
Caster for transport Spartex
References
spartex:
UK-V32V050POPP01
rubix:
230A3757
Technical specifications
Load capacity
50
kg
Wheel diameter
50
mm
Product details
Technical specifications
Product details : SPARTEX V32V050POPP01 BRAKED SWIVEL CASTOR 50MM POLYPROPYLENE WHEEL PL
PLATE FIXING BRAKED SWIVEL CASTOR 75MM POLYPROPYLENE WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
50
kg
Wheel diameter
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.19
excl. VAT
/
Each
£
3.83
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V81Q100NYRP04 STAINLESS FIXED CASTOR 100MM NYLON WHEEL ROLLER
POLYURETHANE FIXED PLATE 100MM 300KG
SPARTEX 2VSH100PTJP06 TWINWHEEL SWIVEL CASTOR 100MM POLYURETHANE TYRED
RUBBER SWIVEL PLATE 100MM 200KG
SPARTEX V51Q100ARJP05 FIXED CASTOR 100MM RUBBER TYRED WHEEL
BLICKLE 585422 POEV 100/8KA
SPARTEX V42Q125NYRB12 BRAKED SWIVEL CASTOR 125MM NYLON WHEEL ROLLER BE
SPARTEX V32V125POPP02 BRAKED SWIVEL CASTOR 125MM POLYPROPYLENE WHEEL P
SPARTEX V80Q100GNJP04 STAINLESS SWIVEL CASTOR 100MM RUBBER TYRED WHEEL
SPARTEX V40Q125GNRB12 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL ROLLER
SPARTEX V961RNBR SWIVEL CASTOR 50MM RUBBER TYRED WHEEL PLAIN BORE
BLICKLE LKR-POTH125G-FI 537613 LKR-POTH 125G-FI
SPARTEX V361RNBR BRAKED SWIVEL CASTOR 75MM RUBBER TYRED WHEEL PLAIN BO
SPARTEX V42Q200BLRB12 BRAKED SWIVEL CASTOR 200MM CUSHION RUBBER TYRED
SPARTEX V72V100BNJP04 BRAKED CASTOR 100MM RUBBER TYRED WHEEL BALL BEAR