Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V40Q125PNRP04 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL ROL
SPARTEX V40Q125PNRP04 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL ROL
Caster for transport Spartex
References
spartex:
UK-V40Q125PNRP04
rubix:
230A3866
Technical specifications
Load capacity
200
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V40Q125PNRP04 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL ROL
PLATE FIXING SWIVEL CASTOR 80MM POLYURETHANE TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
200
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.84
excl. VAT
/
Each
£
21.41
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 2V32V050POPB10 TWINWHEEL BRAKED CASTOR 50MM POLYPROPYLENE WHEE
SPARTEX V51Q250ARJP05 FIXED CASTOR 250MM RUBBER TYRED WHEEL
SPARTEX V50Q125NPJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL
BLICKLE 150MM CASTOR B-ALST 150K
BLICKLE WHITENYLONWHEEL PO 60/12G
SPARTEX V42Q080SRRP04 BRAKED SWIVEL CASTOR 80MM CUSHION RUBBER TYRED W
SPARTEX V70V125BNJB12 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BALL BEAR
BLICKLE CASTOR 200K BH-GTH
GATE CASTOR FIXED 75KG
SPARTEX 28306HBFR HIGH TEMPERATURE STAINLESS BRAKED 100MM THERMOPLASTI
SPARTEX V80Q125PNPP04 STAINLESS SWIVEL CASTOR 125MM POLYURETHANE TYRED
BKPXA-PO.80G S/S LIGHT DUTY FIXED CASTOR TOP PLATE FITTING NYLON WHEEL
SPARTEX V529RNB FIXED CASTOR 125MM RUBBER TYRED WHEEL ROLLER BEARING
SPARTEX VSL200ARJP05 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX VSL100NPJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL BALL