SPARTEX VSLF200ARJP05 FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL BEARI
Caster for transport Spartex
See technical informationReferences
Spartex:UK-VSLF200ARJP05
Rubix:230A4243
Product details : SPARTEX VSLF200ARJP05 FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL BEARI
PLATE FIXING FIXED CASTOR
125MM RUBBER TYRED WHEEL
BALL JOURNAL BEARING
Technical specifications
Attributes
| Load capacity | 400 kg |
|---|---|
| Wheel diameter | 200 mm |
Show UNSPSC/ECL@SS
£ 76.27 excl. VAT
/ Each
£ 91.52 incl. VAT
- Usually arrives within 14 working days

