Heavy duty welded steel swivel castor, heavy duty swivel head, with brake system 'stop-top', with directional lock Nylon heavy duty wheel
Load capacity | 1500 kg |
---|---|
Wheel diameter | 200 mm |
Wheel width | 50 mm |
Bracket: LS series
Wheel: SPO series
Logistic Weight | 5450 g |
---|---|
Load capacity | 1500 kg |
Wheel diameter | 200 mm |
Wheel width | 50 mm |
Wheel housing/rim material | Polyamide |
Running sole/tire material | Polyamide |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Total height | 245 mm |
Type of bearing | Ball bearing |
Running sole / tire colour | Beige |
Plate width | 110 mm |
Plate length | 140 mm |
245 mm | |
50 mm |
Usually arrives within 14 working days