Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V829NYB FIXED CASTOR 200MM NYLON WHEEL ROLLER BEARING
SPARTEX V829NYB FIXED CASTOR 200MM NYLON WHEEL ROLLER BEARING
Caster for transport Spartex
References
spartex:
UK-V829NYB
rubix:
230A4037
Technical specifications
Load capacity
500
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX V829NYB FIXED CASTOR 200MM NYLON WHEEL ROLLER BEARING
PLATE FIXING FIXED CASTOR 200MM NYLON WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
500
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.97
excl. VAT
/
Each
£
52.76
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE-FTH50X18/15-11K GUIDE ROLLER
BLICKLE 125MM SWIVEL CASTOR LKX-POTH 125XK-3-FI
SPARTEX V82Q080PNPP04 STAINLESS BRAKED CASTOR 80MM POLYURETHANE TYRED
BLICKLE 463836 PU GUIDE ROLLER 60X20/17-12K
SCENERY SKATE BLACK BODY RUBBER 80MM 330KG
SPARTEX VFH250NYJHDP06 FIXED CASTOR 250MM NYLON WHEEL BALL BEARING
SPARTEX V80Q200GNJP05 STAINLESS SWIVEL CASTOR 200MM RUBBER TYRED WHEEL
SPARTEX V72V125PNJP04 BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
BLICKLE SPK-50G 50MM CAST IRON FLANGED WHEEL
BLICKLE LS-GB 302K-ST CASTOR
BLICKLE WHEEL V 125/15R
SPARTEX VSH200NYJHDP06SWB BRAKED SWIVEL CASTOR 200MM NYLON WHEEL BALL
SPARTEX V50A100PTJP04 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL BAL
BLICKLE NYLON WHEEL PO201/20G
SPARTEX V822NYBSWB BRAKED SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BEARI