Light duty swivel castor, with bolt hole fitting, with synthetic expander, with brake system 'stop-fix' Nylon wheel
Load capacity | 200 kg |
---|---|
Wheel diameter | 80 mm |
Wheel width | 25 mm |
Bracket: LKRA series
Wheel: POA series
Logistic Weight | 1140 g |
---|---|
Load capacity | 200 kg |
Wheel diameter | 80 mm |
Wheel width | 25 mm |
Wheel housing/rim material | Cast Iron |
Running sole/tire material | Cast Iron |
Min. temperature | -25 °C |
Max. temperature | 70 °C |
Total height | 102 mm |
Type of bearing | Plain bore |
Running sole / tire colour | Silver |
Plate width | 85 mm |
Plate length | 100 mm |
102 mm | |
25 mm |
Usually arrives within 14 working days