Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V40Q160NYRB12 SWIVEL CASTOR 160MM NYLON WHEEL ROLLER BEARING
SPARTEX V40Q160NYRB12 SWIVEL CASTOR 160MM NYLON WHEEL ROLLER BEARING
Caster for transport Spartex
References
spartex:
UK-V40Q160NYRB12
rubix:
230A3875
Technical specifications
Load capacity
350
kg
Wheel diameter
160
mm
Product details
Technical specifications
Product details : SPARTEX V40Q160NYRB12 SWIVEL CASTOR 160MM NYLON WHEEL ROLLER BEARING
SINGLE HOLE FIXING SWIVEL CASTOR 160MM NYLON WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
350
kg
Wheel diameter
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.81
excl. VAT
/
Each
£
40.57
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE NYLON WHEEL PO125/20G
SPARTEX VSL150NPJP05-DL DIRECTIONAL LOCK CASTOR 150MM POLYURETHANE TYR
BLICKLE 250MM FIXED CASTOR BS-VLE252K
BLICKLE RI-05.03 RI.05.03-587881 DIRECTIONAL LOCK
SPARTEX VSL100PTJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V429PNB FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL ROLLER BEA
SPEED RUBBER SWIVEL PLATE 200MM 650KG
SPARTEX V52A125ARJP05 BRAKED SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BA
SPARTEX V81Q160PNRP05 STAINLESS FIXED CASTOR 160MM POLYURETHANE TYRED
SPARTEX V50Q125PTJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL
BLICKLE SS SWIVEL CASTOR BRK LEXR-PO 100G-FI
SPARTEX V50Q100NYJP05 SWIVEL CASTOR 100MM NYLON WHEEL
SPARTEX V40Q100NYRB12 SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BEARING
RUBBER SPEED SWIVEL PLATE 400MM 950KG
BLICKLE 60MM CASTOR HTH 60X60/10-56K