Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V30V075POPP01 SWIVEL CASTOR 75MM POLYPROPYLENE WHEEL PLAIN BOR
SPARTEX V30V075POPP01 SWIVEL CASTOR 75MM POLYPROPYLENE WHEEL PLAIN BOR
Caster for transport Spartex
References
spartex:
UK-V30V075POPP01
rubix:
230A3745
Technical specifications
Load capacity
70
kg
Wheel diameter
75
mm
Product details
Technical specifications
Product details : SPARTEX V30V075POPP01 SWIVEL CASTOR 75MM POLYPROPYLENE WHEEL PLAIN BOR
PLATE FIXING SWIVEL CASTOR 75MM POLYPROPYLENE WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
70
kg
Wheel diameter
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.02
excl. VAT
/
Each
£
4.82
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V71V075BNJP04 FIXED CASTOR 75MM RUBBER TYRED WHEEL BALL BEARIN
SPARTEX V40Q200BLRP05 SWIVEL CASTOR 200MM CUSHION RUBBER TYRED WHEEL R
BLICKLE FIXED CASTOR BH-SPO 160K
SPARTEX V30V125POPB12 SWIVEL CASTOR 125MM POLYPROPYLENE WHEEL PLAIN BO
NYLON FIXED PLATE 200MM 3000KG
KEYSTONE AVO 200MM BR SWIVEL CASTOR V92A200PPRP05
SPARTEX V40Q160GNJP05 SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BALL BEAR
BLICKLE 915941 L-ALB 125K-FI SWIVEL CASTOR
SPARTEX V40Q100PNRP04 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL ROL
SPARTEX V41Q125SRRP04 FIXED CASTOR 125MM CUSHION RUBBER TYRED WHEEL RO
RUBBER SPEED SWIVEL PLATE 250MM 450KG
SPARTEX V82Q100NYPP04 STAINLESS BRAKED CASTOR 100MM NYLON WHEEL PLAIN
SPARTEX 28702FR HIGH TEMPERATURE BRAKED CASTOR 80MM THERMOPLASTIC WHEE
BLICKLE LEX-POEV100KD-FI-SG S/STEEL SWIVEL CASTOR HEAVY DUTY WHEEL
BLICKLE SPK125G CAST IRON FLANGED WHEEL EACH