Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VSH150ARJP06 SWIVEL CASTOR 150MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX VSH150ARJP06 SWIVEL CASTOR 150MM RUBBER TYRED WHEEL BALL BEARI
Caster for transport Spartex
References
spartex:
UK-VSH150ARJP06
rubix:
230A4288
Technical specifications
Load capacity
300
kg
Wheel diameter
150
mm
Product details
Technical specifications
Product details : SPARTEX VSH150ARJP06 SWIVEL CASTOR 150MM RUBBER TYRED WHEEL BALL BEARI
PLATE FIXING SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
300
kg
Wheel diameter
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
150.23
excl. VAT
/
Each
£
180.28
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 2VFH150NYJHDP06 TWINWHEEL FIXED CASTOR 150MM NYLON WHEELS BALL
SPARTEX VFH250NYJHDP06 FIXED CASTOR 250MM NYLON WHEEL BALL BEARING
SPARTEX V72V075TRJB12 BRAKED CASTOR 75MM THERMOPLASTIC RUBBER TYRED WH
AVO 200MM NYLON FIXED CASTOR
SPARTEX 28802 HIGH TEMPERATURE FIXED CASTOR 80MM THERMOPLASTIC WHEEL P
SPARTEX V80Q125GNJP04 STAINLESS SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
SPARTEX V32V075TRPB10 BRAKED SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER T
BLICKLE FIXED CASTOR BSFN-GTH200K
BLICKLE SE200/25K HEAVY DUTY WHEEL 200X50X25
SPEED RUBBER SWIVEL PLATE 200MM 600KG
RUBBER SPEED SWIVEL PLATE BRAKE 300MM 850KG
SPARTEX V81Q080NYRP04 STAINLESS FIXED CASTOR 80MM NYLON WHEEL ROLLER B
BLICKLE-48637 LS-GSPO 125K
SPARTEX V42Q080PNRB12 BRAKED SWIVEL CASTOR 80MM POLYURETHANE TYRED WHE
SPARTEX V42Q200NYRP05 BRAKED SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BE