Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V81Q080GNJP04 STAINLESS FIXED CASTOR 80MM RUBBER TYRED WHEEL B
SPARTEX V81Q080GNJP04 STAINLESS FIXED CASTOR 80MM RUBBER TYRED WHEEL B
Caster for transport Spartex
References
spartex:
UK-V81Q080GNJP04
rubix:
230A4137
Technical specifications
Load capacity
70
kg
Wheel diameter
80
mm
Product details
Technical specifications
Product details : SPARTEX V81Q080GNJP04 STAINLESS FIXED CASTOR 80MM RUBBER TYRED WHEEL B
STAINLESS STEEL PLATE FIXING FIXED CASTOR 100MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
70
kg
Wheel diameter
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.87
excl. VAT
/
Each
£
22.64
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE WHEEL PK302/25-75R
SPARTEX VSH150ARJP06SWB BRAKED SWIVEL CASTOR 150MM RUBBER TYRED WHEEL
BLICKLE SPK-50G 50MM CAST IRON FLANGED WHEEL
SPARTEX V30V125TRPB12 SWIVEL CASTOR 125MM THERMOPLASTIC RUBBER TYRED W
SPARTEX 28306HBFR HIGH TEMPERATURE STAINLESS BRAKED 100MM THERMOPLASTI
BLICKLE L-PP 100G BLK SWIVEL CASTOR 100 DIA 125MM 80X60MM HC LC 160KG
CAST IRON FIXED PLATE 250MM 1250KG
BLICKLE POHI 102/15G RACK WHEEL POHI 102/15G 100MM DIA 38MM 755216
SPARTEX VFH250PTJP06 FIXED CASTOR 250MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V50Q200EAPJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL
SPARTEX V629PNB FIXED CASTOR 150MM POLYURETHANE TYRED WHEEL ROLLER BEA
SPARTEX V51A125ARJP05 FIXED CASTOR 125MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V50Q200APJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL
SPARTEX V40Q200NYRB12 SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BEARING
SPRUNG LOADED RUBBER FIXED PLATE 150MM 350KG