Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V42Q100SRRB12 BRAKED SWIVEL CASTOR 100MM CUSHION RUBBER TYRED
SPARTEX V42Q100SRRB12 BRAKED SWIVEL CASTOR 100MM CUSHION RUBBER TYRED
Caster for transport Spartex
References
spartex:
UK-V42Q100SRRB12
rubix:
230A3945
Technical specifications
Load capacity
70
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V42Q100SRRB12 BRAKED SWIVEL CASTOR 100MM CUSHION RUBBER TYRED
SINGLE HOLE FIXING BRAKED SWIVEL CASTOR 80MM CUSHION RUBBER TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
70
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.41
excl. VAT
/
Each
£
12.49
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX VSL200NYJHDP05 SWIVEL CASTOR 200MM NYLON WHEEL BALL BEARING
SPARTEX 28910GD HIGH TEMPERATURE CASTOR 125MM THERMOPLASTIC WHEEL PLAI
SPARTEX V41Q100BNRP04 FIXED CASTOR 100MM RUBBER TYRED WHEEL ROLLER
BLICKLE SS SWIVEL CASTOR BRK LEXR-PO 100G-FI
HIGH TEMP ORANGE EPOXY RESIM SWIVEL PLATE 100MM 15
SPARTEX V829NYB FIXED CASTOR 200MM NYLON WHEEL ROLLER BEARING
SPARTEX V50Q200APJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL
BLICKLE LS-GTH 302K-ST CASTOR
BLICKLE BLICKLE-267161 LO-GTH 200K SWIVEL CASTOR
SPARTEX VSL125NPJP05-DL DIRECTIONAL LOCK CASTOR 125MM POLYURETHANE TYR
SPRUNG LOADED ERGONOMIC SPEED POLYURETHANE FI
SPARTEX V822RNBSWB BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL ROLLE
SPARTEX V71V100TRJP04 FIXED CASTOR 100MM THERMOPLASTIC RUBBER TYRED WH
SPARTEX V50A125NYJP05HD SWIVEL CASTOR 125MM NYLON WHEEL BALL BEARING
VARLEY 50MM SWIVEL CASTOR V95A050NYPT12