Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V42Q160BLRP05 BRAKED SWIVEL CASTOR 160MM CUSHION RUBBER TYRED
SPARTEX V42Q160BLRP05 BRAKED SWIVEL CASTOR 160MM CUSHION RUBBER TYRED
Caster for transport Spartex
References
spartex:
UK-V42Q160BLRP05
rubix:
230A3960
Technical specifications
Load capacity
135
kg
Wheel diameter
160
mm
Product details
Technical specifications
Product details : SPARTEX V42Q160BLRP05 BRAKED SWIVEL CASTOR 160MM CUSHION RUBBER TYRED
PLATE FIXING BRAKED SWIVEL CASTOR 160MM CUSHION RUBBER TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
135
kg
Wheel diameter
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.97
excl. VAT
/
Each
£
27.56
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V80Q125PNRP04 STAINLESS SWIVEL CASTOR 125MM POLYURETHANE TYRED
POLYURETHANE FIXED PLATE 125MM 300KG
BLICKLE SWIVEL CASTOR LS-SPO127K
579441 BLICKLE L-ALST 200K-FI
Braked Swivel Castor. Single Hole Fixing. 125mm Nylon Wheel
BLICKLE LKX-POTH 125XK-1-FI ST/ST H/DUTY SWIVEL CASTOR 125MM BLK/WHT
SPARTEX V71V100TRJP04 FIXED CASTOR 100MM THERMOPLASTIC RUBBER TYRED WH
BLICKLE POTH200/25K CASTOR
SPARTEX V80Q125PNPP04 STAINLESS SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPARTEX V80Q160GNJP05 STAINLESS SWIVEL CASTOR 160MM RUBBER TYRED WHEEL
POLYURETHANE SWIVEL PLATE BRAKE 300MM 2200KG
SPARTEX V80Q100NYRP04 STAINLESS SWIVEL CASTOR 100MM NYLON WHEEL ROLLER
SPARTEX V50Q125EAPJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX V40Q080BNRB12 SWIVEL CASTOR 80MM RUBBER TYRED WHEEL ROLLER
SCENERY SKATE LOW LEVEL POLYURETHANE SWIVEL 35MM 300KG