Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VFH150ARJP06 FIXED CASTOR 150MM RUBBER TYRED WHEEL BALL BEARIN
SPARTEX VFH150ARJP06 FIXED CASTOR 150MM RUBBER TYRED WHEEL BALL BEARIN
Caster for transport Spartex
References
spartex:
UK-VFH150ARJP06
rubix:
230A4313
Technical specifications
Load capacity
300
kg
Wheel diameter
150
mm
Product details
Technical specifications
Product details : SPARTEX VFH150ARJP06 FIXED CASTOR 150MM RUBBER TYRED WHEEL BALL BEARIN
PLATE FIXING FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
300
kg
Wheel diameter
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.30
excl. VAT
/
Each
£
122.76
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V829RNB FIXED CASTOR 200MM RUBBER TYRED WHEEL ROLLER BEARING
SPARTEX 2VSH200NYJHDP06 TWINWHEEL SWIVEL CASTOR 200MM NYLON WHEELS BAL
POLYURETHANE SWIVEL PLATE 250MM 1400KG
SPARTEX V32V050POPP01 BRAKED SWIVEL CASTOR 50MM POLYPROPYLENE WHEEL PL
SPARTEX V50A200ARJP05 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEAR
BLICKLE LE-POEV 200R-FI-SG SWIVEL CASTOR
SPARTEX V822RNBSWB BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL ROLLE
SPARTEX V71V100TRJP04 FIXED CASTOR 100MM THERMOPLASTIC RUBBER TYRED WH
SPARTEX V42Q200SRRP05 BRAKED SWIVEL CASTOR 200MM CUSHION RUBBER TYRED
SPARTEX V42Q080GNRP04 BRAKED CASTOR 80MM RUBBER TYRED WHEEL ROLLER
SPARTEX V522NYBSWB BRAKED SWIVEL CASTOR 125MM NYLON WHEEL ROLLER BEARI
SPARTEX VSL200NYJHDP05 SWIVEL CASTOR 200MM NYLON WHEEL BALL BEARING
SPARTEX VSL125NPJP05SWB BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPRUNG LOADED RUBBER FIXED PLATE 150MM 200KG
SPARTEX VSL100PTJP05-DL DIRECTIONAL LOCK CASTOR 100MM POLYURETHANE TYR