Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V40Q160PNRB12 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL ROL
SPARTEX V40Q160PNRB12 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL ROL
Caster for transport Spartex
References
spartex:
UK-V40Q160PNRB12
rubix:
230A3877
Technical specifications
Load capacity
350
kg
Wheel diameter
160
mm
Product details
Technical specifications
Product details : SPARTEX V40Q160PNRB12 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL ROL
SINGLE HOLE FIXING SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
350
kg
Wheel diameter
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.41
excl. VAT
/
Each
£
35.29
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V52Q100APJP05 BRAKED CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX V82Q100GNJB12 STAINLESS BRAKED CASTOR 100MM RUBBER TYRED WHEEL
SPARTEX V261RN SWIVEL CASTOR 65MM RUBBER TYRED WHEEL PLAIN BORE
BLICKLE VPP 100/12G WHEEL, WITH SOLID RUBBER TYRE, WITH SYNTHETIC RIM
BLICKLE POEV 125/20K-SG HEAVY DUTY WHEEL
SPARTEX V51A100ARJP04 FIXED CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V42Q125BLRP04 BRAKED SWIVEL CASTOR 125MM CUSHION RUBBER TYRED
SPARTEX V32V050POPP01 BRAKED SWIVEL CASTOR 50MM POLYPROPYLENE WHEEL PL
SPARTEX V41Q100PNRP04 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL ROLL
757108 RTH 230X90/45-5 HEAVY DUTY DRIVE WHEEL
BLICKLE VPA50/6K WHEEL WITH SOLID RUBBER TYRES, SYNTH RIM
RUBBER SWIVEL CASTOR 100MM 200KG
SPARTEX 28902GB HIGH TEMPERATURE CASTOR 80MM THERMOPLASTIC WHEEL PLAIN
SPARTEX V40Q080PNRB12 SWIVEL CASTOR 80MM POLYURETHANE TYRED WHEEL ROLL
SPARTEX VFH125NYJHDP06 FIXED CASTOR 125MM NYLON WHEEL BALL BEARING