Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VFH200PTJP06 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VFH200PTJP06 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL BALL
Caster for transport Spartex
References
spartex:
UK-VFH200PTJP06
rubix:
230A4319
Technical specifications
Load capacity
1000
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX VFH200PTJP06 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL BALL
PLATE FIXING FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
1000
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
159.53
excl. VAT
/
Each
£
191.44
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V41Q200GNJP05 FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX 2VSH250PTJP06 TWINWHEEL SWIVEL CASTOR 250MM POLYURETHANE TYRED
BLICKLE LEX-POW 100XR-FI-FK SS CASTOR NYLON WHEEL & BRAKE 100X35
RUBBER SPEED SWIVEL PLATE BRAKE 300MM 850KG
SPARTEX V32V050TRPB10 BRAKED SWIVEL CASTOR 50MM THERMOPLASTIC RUBBER T
SPARTEX V32V125POPB12 BRAKED SWIVEL CASTOR 125MM POLYPROPYLENE WHEEL P
SPARTEX V72V125BNJP04 BRAKED CASTOR 125MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V41Q100PNRP04 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL ROLL
579425 B-ALST 200K
SPARTEX V42Q080GNRB12 BRAKED CASTOR 80MM RUBBER TYRED WHEEL ROLLER
SPARTEX V822NYBSWB BRAKED SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BEARI
SPARTEX VSL150PTJP05 SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VSL150NPJP05SWB BRAKED SWIVEL CASTOR 150MM POLYURETHANE TYRED
BLICK-BHF-ALTH-101K-1-FA 100MM FIXED CASTOR HEAVY DUTY
BLICKLE THERMOPLASTIC WHEEL TPA 50/6K-FK