Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V80Q125NYRP04 STAINLESS SWIVEL CASTOR 125MM NYLON WHEEL ROLLER
SPARTEX V80Q125NYRP04 STAINLESS SWIVEL CASTOR 125MM NYLON WHEEL ROLLER
Caster for transport Spartex
References
spartex:
UK-V80Q125NYRP04
rubix:
230A4126
Technical specifications
Load capacity
200
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V80Q125NYRP04 STAINLESS SWIVEL CASTOR 125MM NYLON WHEEL ROLLER
STAINLESS STEEL PLATE FIXING SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
200
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.67
excl. VAT
/
Each
£
40.40
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V82Q080GNJP04 STAINLESS BRAKED CASTOR 80MM RUBBER TYRED WHEEL
SCENERY SKATE BLACK BODY RUBBER 80MM 330KG
NYLON SWIVEL PLATE 250MM 3000KG
BLICKLE SWIVEL CASTOR L-VWPP-125G-FI
SPARTEX V50A200ARJP05 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEAR
BLICKLE HEAVYDUTYCASTOR ALBS-200/20K
SPARTEX VSL100NPJP05-DL DIRECTIONAL LOCK CASTOR 100MM POLYURETHANE TYR
RUBBER BRAKED PLATE 125MM 250KG
SPARTEX V71V100NYJP04 FIXED CASTOR 100MM NYLON WHEEL BALL BEARING
SPARTEX V50Q125EAPJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL
BLICKLE LEX-POTH-200G-FI S/STEEL SWIVEL CASTOR 200MM
SPARTEX V42Q100GNRB12 BRAKED CASTOR 100MM RUBBER TYRED WHEEL ROLLER
SPARTEX V70V100BNJP04 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V52Q100NPJP05 BRAKED CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX VSL100ARJP05 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI