Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V82Q160PNRP05 STAINLESS BRAKED CASTOR 160MM POLYURETHANE TYRED
SPARTEX V82Q160PNRP05 STAINLESS BRAKED CASTOR 160MM POLYURETHANE TYRED
Caster for transport Spartex
References
spartex:
UK-V82Q160PNRP05
rubix:
230A4191
Technical specifications
Load capacity
350
kg
Wheel diameter
160
mm
Product details
Technical specifications
Product details : SPARTEX V82Q160PNRP05 STAINLESS BRAKED CASTOR 160MM POLYURETHANE TYRED
STAINLESS STEEL PLATE FIXING BRAKED SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
350
kg
Wheel diameter
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
93.98
excl. VAT
/
Each
£
112.78
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V72V100NYJP04 BRAKED CASTOR 100MM NYLON WHEEL BALL BEARING
BLICKLE SWIVEL BREAK CASTOR LE-PO-150R-FI-452201
SPARTEX 28809 HIGH TEMPERATURE FIXED CASTOR 125MM THERMOPLASTIC WHEEL
SPARTEX V51Q100NYJP05 FIXED CASTOR 100MM NYLON WHEEL
SPARTEX V42Q200GNJP05 BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BA
STAINLESS NYLON SWIVEL PLATE BRAKED 150MM 800KG
SPARTEX V71V125BNJP04 FIXED CASTOR 125MM RUBBER TYRED WHEEL BALL BEARI
BLICKLE TPA75/8G 75X25MM RUBBER TREAD WHEEL
SPARTEX VSL125NYJHDP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 125MM NYLON W
RUBBER SPEED FIXED PLATE 400MM 950KG
HIGH TEMP WHEEL STAINLESS FIXED PLATE 100MM 180KG AT
SPRUNG LOADED RUBBER FIXED PLATE 200MM 500KG
POLYURETHANE FIXED PLATE 300MM 2200KG
SPARTEX V52Q100NYJP05 BRAKED CASTOR 100MM NYLON WHEEL
SPEED RUBBER SWIVEL PLATE 200MM 600KG